Boxwood 1 Light 15" Outdoor Wall, Rustic Bronze

Item #: 2301197

Cat #: 60-4962

UPC: 045923649622

Sign In or Register to view pricing and more.
Documents & Guides
Boxwood - 1 Light 15" Wall Lantern with Clear Beveled Glass - Rustic Bronze Finish

Overview

Boxwood - 1 Light 15" Wall Lantern with Clear Beveled Glass - Rustic Bronze Finish
The Boxwood 60-4962 features an open design and clear beveled Glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.
Also known as: 045923649622, 60-4962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Rustic Bronze
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Rustic Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)