Ballerina 3 Light 24" Vanity, Old Bronze

Item #: 2301148

Cat #: 60-325

UPC: 045923603259

Sign In or Register to view pricing and more.
Documents & Guides
Ballerina - 3 Light 24" Vanity w/ Alabaster Glass Bell Shades - Old Bronze

Overview

Ballerina - 3 Light 24" Vanity w/ Alabaster Glass Bell Shades - Old Bronze
The Ballerina 60-325 3 light, 24 inch vanity features an old bronze Finish, accented with alabaster Glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this three light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.
Also known as: 045923603259, 60-325

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Bronze
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)