Laguna 5 Light Hanging Fixture, Aged Bronze

Item #: 2301140

Cat #: 60-5925

UPC: 045923659256

Sign In or Register to view pricing and more.
Documents & Guides
Laguna - 5 Light Hanging with White Glass - Aged Bronze Finish

Overview

Laguna - 5 Light Hanging with White Glass - Aged Bronze Finish
Nuvo's Laguna 5 light hanging fixture is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this forest bronze hanging fixture. Five A19 bulbs are featured inside the white Glass of this charming hanging fixture. Contemporary and elegant, the Laguna collection adds style to any home decor.
Also known as: 045923659256, 60-5925

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Aged Bronze
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Aged Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)