This product may not be available in all locations.
Selector Switch, 2 Position, Keyed, Removal Position 1, 22.5mm
Item #: 23011
Cat #: ZB4BG6
UPC: 389110889249
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, Momentary/Maintained, Key Removal Position 1, 22.5 mm, Operator Only
Overview
Selector Switch, 2 Position, Keyed, Momentary/Maintained, Key Removal Position 1, 22.5 mm, Operator Only
Also known as: 389110889249, ZB4BG6
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Mounting: | Panel |
Size: | 22.5 mm |
Type: | Keyed, 2 Position, Selector Switch |
Material: | Chrome |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Size: | 22.5 mm |
Material: | Chrome |
Mounting: | Panel |
Type: | Keyed, 2 Position, Selector Switch |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)