![Laguna 2 Light Semi Flush, Aged Bronze Laguna 2 Light Semi Flush, Aged Bronze](https://rexel-cdn.com/products/60-5926.jpg?i=16E79C29-B732-4DFC-8D78-8D164D729D34&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Laguna - 2 Light Semi Flush with White Glass - Aged Bronze Finish
Overview
Laguna - 2 Light Semi Flush with White Glass - Aged Bronze Finish
Nuvo's Laguna 2 light semi-flush fixture is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this forest bronze semi-flush fixture. Dual A19 bulbs are featured inside the white Glass of this charming semi-flush mount fixture. Contemporary and elegant, the Laguna collection adds style to any home decor.
Also known as: 045923659263, 60-5926
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Aged Bronze |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color: | Aged Bronze |
Material: | Steel |
Light Technology: | Incandescent |
Volts AC: | 120 |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)