1'x2' 18W LED Surface Mount, 30K, Bronze

Item #: 2300997

Cat #: 62-1182

UPC: 045923511820

Sign In or Register to view pricing and more.
Documents & Guides
Blink Plus Profile - 22W- 12'' x 24'' Surface Mount LED - 3000K - Bronze Finish - 120-277V

Overview

Blink Plus Profile - 22W- 12'' x 24'' Surface Mount LED - 3000K - Bronze Finish - 120-277V
Satco's 62-1182 22 watt, linear LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This rectangular fixture has a bronze Finish and is rated to provide 50,000 hours of warm white light.
Also known as: 045923511820, 62-1182

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Wattage: 22
Color: Bronze
Lumens: 1650
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Color: Bronze
Material: Aluminum
Light Technology: LED
Volts AC: 120, 277
Wattage: 22
Lumens: 1650
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)