3 LT R30 Bullet Cylinder Track Head Kit, Brushed Nickel
Item #: 2300992
Cat #: TK342
UPC: 045923433429
Sign In or Register to view pricing and more.
Documents & Guides
3 Light - R30 - Bullet Cylinder Track Kit - 4 foot Track - Brushed Nickel
Overview
3 Light - R30 - Bullet Cylinder Track Kit - 4 foot Track - Brushed Nickel
SATCO|NUVO track lighting kits are available in a variety of styles, colors, and shapes. The three-light TK342 is a bullet cylinder design Finished in brushed Nickel, simple yet stylish and functional. Create the perfect track system to suit your lighting needs.
Also known as: 045923433429, TK342
Specifications
Base: | Medium Screw (E26) |
Wattage: | 75 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Material: | Metal |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Metal |
Light Technology: | Incandescent |
Wattage: | 75 |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)