Sign In or Register to view pricing and more.
Documents & Guides
Willow - 3 Light Vanity with White Glass - Aged Bronze Finish
Overview
Willow - 3 Light Vanity with White Glass - Aged Bronze Finish
Nuvo's Willow 3 light vanity fixture is an understated lighting solution for inside the home. Three A19 bulbs sit behind the white Glass of this fixture that can be installed either up or down. Illuminate living rooms, dining rooms, hallways, and foyers, with this forest bronze vanity fixture. Contemporary and elegant, the Willow collection adds style to any home decor.
Also known as: 045923659034, 60-5903
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Material: | Glass, Metal |
Color: | Aged Bronze |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Aged Bronze |
Light Technology: | Incandescent |
Wattage: | 100 |
Material: | Glass, Metal |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)