Laguna 1 Light Mini Pendant, Brushed Nickel

Item #: 2300797

Cat #: 60-5828

UPC: 045923658280

Sign In or Register to view pricing and more.
Documents & Guides
Laguna - 1 Light Mini Pendant with White Glass - Brushed Nickel Finish

Overview

Laguna - 1 Light Mini Pendant with White Glass - Brushed Nickel Finish
Nuvo's Laguna 1 light mini pendant fixture is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this brushed Nickel mini pendant fixture. A single A19 bulb is featured inside the white Glass of this charming mini pendant fixture. Contemporary and elegant, Laguna adds style to any home decor.
Also known as: 045923658280, 60-5828

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)