Central Park 3 Light Hanging Lantern, Textured Black

Item #: 2300753

Cat #: 60-896

UPC: 045923608964

Sign In or Register to view pricing and more.
Documents & Guides
Central Park - 3 Light 20" Hanging Lantern with Clear Beveled Glass - Textured Black Finish

Overview

Central Park - 3 Light 20" Hanging Lantern with Clear Beveled Glass - Textured Black Finish
The Central Park 60-896 outdoor hanging lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled Glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the Textured Black Finish.
Also known as: 045923608964, 60-896

Specifications

Material: Die Cast Aluminum
Volts AC: 120
Color: Black
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Material: Die Cast Aluminum
Color: Black
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)