12 TON PRESS DIE W/DIE CODE 107H

Item #: 2300714

Cat #: 11750

UPC: 662381051677

Sign In or Register to view pricing and more.
Documents & Guides
NSI 11750 11.1" BLACK CABLE T

Overview

NSI 11750 11.1" BLACK CABLE T
Also known as: 662381051677, 11750

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in

Customer Reviews

No reviews for this product
(0)