SURREY 3 Light Vanity

Item #: 2300659

Cat #: 60-4143

UPC: 045923641435

Sign In or Register to view pricing and more.
Surrey - 3 Light Vanity with Frosted Glass - Brushed Nickel Finish

Overview

Surrey - 3 Light Vanity with Frosted Glass - Brushed Nickel Finish
The Surrey 60-4143 was created to find that perfect style that can cross the boundaries between traditional and contemporary design. Surrey's contemporary lines follow the path of traditional fixture designs, while the sleek square tubing and cone shaped fittings offer a modern edge and easily finds itself at home in many styles. This collection is offered in Vintage Bronze with Auburn Beige Glass and Brushed Nickel with Frosted Glass shades.
Also known as: 045923641435, 60-4143

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel, Frosted
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)