1 Light 6" Mason Jar with Clear Glass, Black

Item #: 2300618

Cat #: 77-119B

UPC: 045923771194

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 6" Mason Jar with Clear Glass - Black Finish

Overview

1 Light - 6" Mason Jar with Clear Glass - Black Finish
Also known as: 045923771194, 77-119B

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)