Terminal Block, Marker Card, 5mm x 10mm, Snap-in

Item #: 23004

Cat #: 1492-SM5X10

UPC: 611320871883

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Marker Card, 5 mm x 10 mm, Snap-in, 5 in a Package

Overview

Terminal Block, Marker Card, 5 mm x 10 mm, Snap-in, 5 in a Package
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-SM5X10 is a snap-in individual marker card, a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320871883, 1492-SM5X10

Specifications

Type: Terminal Block, Marker Card
Family / Style: 1492
Type: Terminal Block, Marker Card
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)