Enclosure for Operator Interface, N12, 18.46 x 24.21 x 11.42"

Item #: 230005

Cat #: CC466129

UPC: 783510134266

Sign In or Register to view pricing and more.
Enclosure for Operator Interface, N12, 18.46 x 24.21 x 11.42", AluminumEnclosure For Operator Interface, NEMA 12, 18.46 x 24.21 x 11.42 Inch, Material: Aluminum, For Use in Housing Flat/Touch Screen HMI Devices.

Overview

Enclosure for Operator Interface, N12, 18.46 x 24.21 x 11.42", AluminumEnclosure For Operator Interface, NEMA 12, 18.46 x 24.21 x 11.42 Inch, Material: Aluminum, For Use in Housing Flat/Touch Screen HMI Devices.
CC2000 is the perfect solution for housing flat and touch screen HMI devices in applications where accessories are unnecessary, and simplicity and stylish attractiveness are important. This easy-to-use enclosure is ideal for housing simple devices that contain their own controls.
Also known as: 783510134266, CC466129

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Aluminum
IP/NEMA Rating: IP55, NEMA 12
Material: Aluminum

Customer Reviews

No reviews for this product
(0)