![Liquidtight Connector, Insulated, 90°, Size: 1", Malleable Iron Liquidtight Connector, Insulated, 90°, Size: 1", Malleable Iron](https://rexel-cdn.com/products/croltb10090.jpg?i=6A68C2ED-5BF0-4335-BC12-EADD134D6222&f=420)
Liquidtight Connector, Insulated, 90°, Size: 1", Malleable Iron
Item #:
229993
Cat #:
LTB10090
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, Insulated, 90°, Size: 1 Inch, Material: Malleable Iron, For Use With Liquidtight Flexible Metal Conduit, UL 514-B, CSA C22.2
Overview
Liquidtight Connector, Insulated, 90°, Size: 1 Inch, Material: Malleable Iron, For Use With Liquidtight Flexible Metal Conduit, UL 514-B, CSA C22.2
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water and dust. Crouse-Hinds series liquidtight fittings are available in a variety of sizes, configurations and materials, including malleable iron, aluminum, zinc die cast, steel and stainless steel.
Also known as: LTB10090
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Material: | Malleable Iron |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)