Sign In or Register to view pricing and more.
Documents & Guides
4-in-1 TORX® Security Precision Multi-Bit Screwdriver, Handle, Chrome Bit Holder, (2) Double-Sided Security TORX Bits
Overview
4-in-1 TORX® Security Precision Multi-Bit Screwdriver, Handle, Chrome Bit Holder, (2) Double-Sided Security TORX Bits
Our 4-in-1 TORX® Security Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. This multi-bit driver features a 360-degree rotating back cap which offers greater control for speed and precision on the jobsite. It also has a comfortable, non-slip grip for maximum control. The two double-sided bits are stored neatly in the removable shank for quicker bit switches. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee® 4-in-1 TORX® Security Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.
Also known as: 045242846474, 48-22-2931
Specifications
Type: | Torx |
Type: | Torx |
Customer Reviews
No reviews for this product
(0)