PROLINE DESK CONSOLE

Item #: 229943

Cat #: PGLD45DC

UPC: 783510143923

Sign In or Register to view pricing and more.
Documents & Guides
HOF PGLD45DC PROLINE DESK CON

Overview

HOF PGLD45DC PROLINE DESK CON
Also known as: 783510143923, PGLD45DC

Specifications

IP/NEMA Rating: IP66
Material: Steel
Depth: 23.500 in
Width: 20.350 in
Height: 47.130 in
IP/NEMA Rating: IP66
Depth: 23.500 in
Height: 47.130 in
Material: Steel
Width: 20.350 in

Customer Reviews

No reviews for this product
(0)