ABB SU203M-C13 UL489 MCB 3P C 13A 4

Item #: 2299261

Cat #: SU203M-C13

UPC: 016779931315

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203M-C13 UL489 MCB 3P C

Overview

ABB SU203M-C13 UL489 MCB 3P C
Also known as: 016779931315, SU203M-C13

Specifications

Poles: 3
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)