4" Rigid Steel 90° Sweep Elbow, 60" Radius

Item #: 229925

Cat #: GRC4009060R

UPC: 980020103601

Sign In or Register to view pricing and more.
4 Inch Rigid Steel 90 Degree Sweep Elbow, 60 Inch Radius

Overview

4 Inch Rigid Steel 90 Degree Sweep Elbow, 60 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 980020103601, GRC4009060R

Specifications

Material: Steel
Diameter: 4 in
Angle: 90°
Sweep Radius: 60 in
Material: Steel
Angle: 90°
Diameter: 4 in
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)