Briton 1 Light 14" Post Lantern, Textured Black

Item #: 2299130

Cat #: 60-548

UPC: 045923605482

Sign In or Register to view pricing and more.
Documents & Guides
Briton - 1 Light 14'' Post Lantern with Clear Glass - Textured Black Finish

Overview

Briton - 1 Light 14'' Post Lantern with Clear Glass - Textured Black Finish
The Briton 60-548 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully Finished in Black and features clear Glass.
Also known as: 045923605482, 60-548

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)