50W R20 Plantern Incandescent Grow Lamp

Item #: 2299129

Cat #: S2850

UPC: 045923028502

Sign In or Register to view pricing and more.
50 Watt R20 Incandescent; Grow; 2000 Average rated hours; Medium Base; 120 Volt

Overview

50 Watt R20 Incandescent; Grow; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923028502, S2850

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 50
Shape: R20 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 50
Dimmable: Yes
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)