HOF MP2206 PANEL FITS 2200X600MM

Item #: 2298947

Cat #: MP2206

UPC: 783510509385

Sign In or Register to view pricing and more.
Documents & Guides
HOF MP2206 PANEL FITS 2200X6

Overview

HOF MP2206 PANEL FITS 2200X6
Also known as: 783510509385, MP2206

Specifications

Material: Steel
Depth: 0.960 in
Height: 82.440 in
Width: 19.450 in
Material: Steel
Height: 82.440 in
Depth: 0.960 in
Width: 19.450 in

Customer Reviews

No reviews for this product
(0)