6G25/LED/WH/927/120V

Item #: 2297860

Cat #: S21238

UPC: 045923205538

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt G25 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

6 Watt G25 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt
Satco's S21238 6-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205538, S21238

Specifications

Volts AC: 120
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 6
Light Technology: LED

Customer Reviews

No reviews for this product
(0)