![Incandescent Lamp, R20, 30W, 120V, FL45 Incandescent Lamp, R20, 30W, 120V, FL45](https://rexel-cdn.com/products/product.jpg?i=D1BF3423-7D09-4212-A36D-A34159489DA1&f=420)
Incandescent Lamp, R20, 30W, 120V, FL45
Item #: 22975
Cat #: 30R20RP-120V
UPC: 046135148361
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 30 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 140, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14836*
Overview
Incandescent Lamp, 30 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 140, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14836*
Also known as: 046135148361, 30R20RP-120V
Specifications
Lumens: | 140 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 30 |
Shape: | R20 (Blown Reflector) |
Angle: | 45° |
Light Technology: | Incandescent |
Lumens: | 140 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | R20 (Blown Reflector) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 30 |
Angle: | 45° |
Customer Reviews
No reviews for this product
(0)