12WLED/RDL/5-6/RGBTW/RND/WH

Item #: 2296602
Cat #: S11570
UPC: 045923115707
Sign In or Register to view pricing and more.
13 Watt; LED Retrofit Downlight; 5-6 Inch Round; Starfish IOT; RGB & Tunable White; 120 Volt; 90 CRI; White Finish

Overview

13 Watt; LED Retrofit Downlight; 5-6 Inch Round; Starfish IOT; RGB & Tunable White; 120 Volt; 90 CRI; White Finish
Also known as: 045923115707, S11570

Specifications

Size: 6 in, 5 in
Lumens: 850
Wattage: 13
Volts AC: 120
Color: White
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in, 5 in
Wattage: 13
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 850
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)