Component Button Plate, Black, M22

Item #: 2296434

Cat #: M22-XD-S

UPC: 786685273471

Component Button Plate. Color: Black. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Flush, Buttonless Operators.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Component Button Plate. Color: Black. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Flush, Buttonless Operators.
M22 Flush Button Plate Catalog#:M22-XD-S M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Black, IP67, IP69K, NEMA 4X, 21
Also known as: 786685273471, M22-XD-S

Specifications

Type: Flush, Non-Illuminated
Family / Style: M22
Color: Black
Type: Flush, Non-Illuminated
Color: Black
Family / Style: M22

Customer Reviews

No reviews for this product
(0)