![Ratchet P-Clamp, 90° Short, 0.51", Black Ratchet P-Clamp, 90° Short, 0.51", Black](https://rexel-cdn.com/products/151-01520usprod01lg.jpg?i=3D3A14BA-F382-4606-998E-A4099A42978F&f=420)
Ratchet P-Clamp, 90° Short, 0.51", Black
Item #: 2296240
Cat #: 151-01520
UPC: 089306391227
Sign In or Register to view pricing and more.
Documents & Guides
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 90° Short, .51" Hole Dia, PA66HIRHSUV/ST/ZN, Black
Overview
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 90° Short, .51" Hole Dia, PA66HIRHSUV/ST/ZN, Black
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306391227, 151-01520
Specifications
Customer Reviews
No reviews for this product
(0)