Contact Block, Mounting Collar, Harmony, XB5A Operators, 22mm, 2NO, Screw Clamp Terminal

Item #: 22962

Cat #: ZB5AZ103

UPC: 785901370239

Contact Block, Mounting Collar, Harmony, XB5A Operators, 22 mm, 2 Normally Open, Screw Clamp Terminal
Sign In or Register to view pricing and more.

Overview

Contact Block, Mounting Collar, Harmony, XB5A Operators, 22 mm, 2 Normally Open, Screw Clamp Terminal
This Harmony XB5, single contact block uses screw clamp terminals. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XB5 complete push-button units and selector switches via a clip assembly and connects to control circuits with simple screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. The base unit to start assembling your plastic push-button or switch. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901370239, ZB5AZ103

Specifications

Type: Pilot Device, Mounting Base, 1 N.O.
Poles: 2
Amps: 10
Size: 22.5 mm
Mounting: Front
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
Type: Pilot Device, Mounting Base, 1 N.O.
Amps: 10
Mounting: Front
Material: Plastic
Standards: California Proposition 65
Poles: 2
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts AC: 600

Customer Reviews

No reviews for this product
(0)