20A Commercial Grade Decora Receptacle, 5-20R, Snow

Item #: 229604

Cat #: SCR-20-SW

UPC: 027557029865

Sign In or Register to view pricing and more.
Documents & Guides
20A Commercial Grade Decora Receptacle, 5-20R, Snow

Overview

20A Commercial Grade Decora Receptacle, 5-20R, Snow
Claro, Satin, Receptacle, 125V/20A in snow
Also known as: 027557029865, SCR-20-SW

Specifications

Mounting: Insert
Color: Snow
Amps: 20
Volts AC: 125
Mounting: Insert
Amps: 20
Color: Snow
Volts AC: 125

Customer Reviews

No reviews for this product
(0)