
Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150/600W
Item #: 229535
Cat #: CTCL-153P-IV
UPC: 027557003698
Documents & Guides
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Ivory.
Sign In or Register to view pricing and more.
Overview
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Ivory.
Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in ivory. Designer Style, Gloss Wall Plate Finish, White
Also known as: 027557003698, CTCL-153P-IV
Specifications
Wattage: | 600, 150 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | Ivory |
Wattage: | 600, 150 |
Mounting: | Surface |
Color: | Ivory |
Volts AC: | 120 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)