![Barricade Tape, "Caution", 3" x 1,000', Red, Polyethylene Barricade Tape, "Caution", 3" x 1,000', Red, Polyethylene](https://rexel-cdn.com/products/42-052.jpg?i=27C81C74-B7B2-4853-9223-3B78639AF791&f=420)
Barricade Tape, "Caution", 3" x 1,000', Red, Polyethylene
Item #:
229500
Cat #:
42-052
UPC:
783250420520
Sign In or Register to view pricing and more.
Documents & Guides
Barricade Tape, Legend: CAUTION, 3 Inch x 1,000 Foot, Red, Polyethylene
Overview
Barricade Tape, Legend: CAUTION, 3 Inch x 1,000 Foot, Red, Polyethylene
IDEAL baricade tapes meet OSHA specifications for marking physical hazards
Also known as: 783250420520, 42-052
Specifications
Width: | 3 in |
Color: | Red |
Length: | 1000 ft |
Legend: | Danger High Voltage |
Width: | 3 in |
Length: | 1000 ft |
Color: | Red |
Legend: | Danger High Voltage |
Customer Reviews
No reviews for this product
(0)