250V 2A 5X20MM TD FUSE

Item #: 22941

Cat #: GSF2

UPC: 782001245054

Documents & Guides
250V 2A 5X20MM TD FUSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

250V 2A 5X20MM TD FUSE
Also known as: 782001245054, GSF2

Specifications

Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Interrupt Rating DC: 1.500 kA
Material: Ceramic
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA
Diameter: 5 mm
Speed: Time Delay
Amps: 2
Class: Miniature

Customer Reviews

No reviews for this product
(0)