Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 2-1/2 X 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 3-1/4 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 7/16 IN, Third Party Certification: UL File Numb
Overview
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 2-1/2 X 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 3-1/4 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 7/16 IN, Third Party Certification: UL File Numb
Also known as: 783126785807, 336-R
Specifications
Material: | Malleable Iron |
Diameter: | 2 in, 2 1/2 in |
Material: | Malleable Iron |
Diameter: | 2 in, 2 1/2 in |
Customer Reviews
No reviews for this product
(0)