50W HPS Wallpack

Item #: 229353

Cat #: TWS50S120PELPIM6

UPC: 784231177143

Documents & Guides
Wallpack, 50W HPS, 120V, Polycarbonate Refractor, Photoelectronic Cell. Lamp Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallpack, 50W HPS, 120V, Polycarbonate Refractor, Photoelectronic Cell. Lamp Included.
Also known as: 784231177143, TWS50S120PELPIM6

Specifications

Volts AC: 120
Material: Plastic
Wattage: 50
Color: Bronze
Light Technology: HID
Volts AC: 120
Wattage: 50
Light Technology: HID
Material: Plastic
Color: Bronze

Customer Reviews

No reviews for this product
(0)