Wall Fixture, 2 Light, Chrome

Item #: 229323

Cat #: 4723-05

UPC: 785652472350

Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Oceanic, Size: 24x4-1/4", 75W, 120V, 2 Lamps, Medium A, Material: Steel Body & Acrylic Diffuser.

Overview

Wall/Bath Light, Oceanic, Size: 24x4-1/4", 75W, 120V, 2 Lamps, Medium A, Material: Steel Body & Acrylic Diffuser.
Also known as: 785652472350, 4723-05

Specifications

Color: Chrome
Type: Bath/Wall Fixture
Color: Chrome
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)