Push button head, Harmony XB5, plastic, flush, blue, 22mm, spring return, unmarked

Item #: 22931

Cat #: ZB5AA6

UPC: 785901373179

Sign In or Register to view pricing and more.
Push button head, Harmony XB5, plastic, flush, blue, 22mm, spring return, unmarked

Overview

Push button head, Harmony XB5, plastic, flush, blue, 22mm, spring return, unmarked
This Harmony XB5, flush blue button head operates with a spring return mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901373179, ZB5AA6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)