This product may not be available in all locations.
2
more
Meter Pak, Terminal Box, 800A, 3PH In, 120/240VAC, OH/UG
Item #: 229214
Cat #: EZM3800TB
UPC: 78590151592
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Terminal Box, 800 Amp, 3-Phase In, 208Y/120 Volt, or 120/240 Volt Delta AC, OH/UG Service
Overview
Meter Pak, Terminal Box, 800 Amp, 3-Phase In, 208Y/120 Volt, or 120/240 Volt Delta AC, OH/UG Service
Also known as: 78590151592, EZM3800TB
Specifications
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 120/240, 120/208Y |
Amps: | 800 |
Poles: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Volts AC: | 120/240, 120/208Y |
Poles: | 4 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 800 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)