Fence Post Ground Connector, 1-1/2", 4 - 2/0 AWG
Item #: 229205
Cat #: GAR1726
UPC: 781810234204
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/2 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/2 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810234204, GAR1726
Specifications
Diameter: | 1 1/2 in |
Size: | 3/8 in |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 2/0 |
Diameter: | 1 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 4 - 2/0 |
Size: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)