Emergency Light, Incandescent, White, 6V, 7W

Item #: 229194

Cat #: SRHDW0607

UPC: 782520858018

Sign In or Register to view pricing and more.
Documents & Guides
SRH Series Emergency Light, Incandescent, Double Remote Head, White, 12 Volt, 7.2 Watt

Overview

SRH Series Emergency Light, Incandescent, Double Remote Head, White, 12 Volt, 7.2 Watt
Also known as: 782520858018, SRHDW0607

Specifications

Material: Thermoplastic
Color: White
Volts DC: 12
Wattage: 7.200
Standards: California Proposition 65
Light Technology: Incandescent
Material: Thermoplastic
Volts DC: 12
Standards: California Proposition 65
Color: White
Wattage: 7.200
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)