Instrumentation Box, NEMA 4x, Screw Cover, 250 x 200 x 150mm

Item #: 22917

Cat #: LSC252015SS6

UPC: 783510838607

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Screw Cover, 250 x 200 x 150mm, Stainless Steel Type 316

Overview

Instrumentation Box, NEMA 4x, Screw Cover, 250 x 200 x 150mm, Stainless Steel Type 316
Instrumentation Box, Type 4x Screw Cover, Bulletin A54s (stainless Steel Inline? Instrumentation Enclosures), Size/dims: 250x200x150mm, Material/finish: Ss Type 316l
Also known as: 783510838607, LSC252015SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Width: 7.870 in
Special Program: Hoffman On Demand
Depth: 9.840 in
Height: 5.900 in
IP/NEMA Rating: IP66, NEMA 4
Width: 7.870 in
Depth: 9.840 in
Material: Stainless Steel
Special Program: Hoffman On Demand
Height: 5.900 in

Customer Reviews

No reviews for this product
(0)