This product has been discontinued.
Power Supply, Unregulated, Linear, 115VAC Input, 30.6 VDC Output
Item #: 229143
Cat #: 100B24HA
UPC: 047503101438
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 3.5 Amp, 25.4 - 30.6 Volt DC Output
Overview
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 3.5 Amp, 25.4 - 30.6 Volt DC Output
Also known as: 047503101438, 100B24HA
Specifications
Type: | Power Supply |
Phase: | 1 |
Volts AC: | 115 |
Amps: | 3.500 |
Volts DC Range: | 25.400, 30.600 |
Type: | Power Supply |
Volts AC: | 115 |
Volts DC Range: | 25.400, 30.600 |
Phase: | 1 |
Amps: | 3.500 |
Customer Reviews
No reviews for this product
(0)