Wall Switch, Programmable, 7 Day, 15A, 120V, White

Item #: 229101

Cat #: PLS7-50C-1000

UPC: 085267838764

Sign In or Register to view pricing and more.
Documents & Guides
Wall Switch, Programmable, 7 Day, 15A, 120 Volt, White

Overview

Wall Switch, Programmable, 7 Day, 15A, 120 Volt, White
Also known as: 085267838764, PLS7-50C-1000

Specifications

Volts AC: 120
Amps: 15
Color: White
Type: Electronic
Range: 7 day
Volts AC: 120
Color: White
Range: 7 day
Amps: 15
Type: Electronic

Customer Reviews

No reviews for this product
(0)