ELE BALLAST (2) F54T5/HO 347-480V

Item #: 229093

Cat #: HCN2S5490CWL35M

UPC: 781087071168

Sign In or Register to view pricing and more.
The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications. IntelliVolt Technology (120-277V);Lamp EOL Protection;UL Type CC rated - Anti-arcing circuitry provides greater flexibility to meet end-user application requirements Retail, commercial, institutional and industrial applications including; schools, offices, specialty & department stores, warehouses and manufacturing

Overview

The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications. IntelliVolt Technology (120-277V);Lamp EOL Protection;UL Type CC rated - Anti-arcing circuitry provides greater flexibility to meet end-user application requirements Retail, commercial, institutional and industrial applications including; schools, offices, specialty & department stores, warehouses and manufacturing
Also known as: 781087071168, HCN2S5490CWL35M

Specifications

Volts AC: 480
Family / Style: Centium
Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Wattage: 54
Volts AC: 480
Type: Programmed Start, High Output, Electronic
Wattage: 54
Family / Style: Centium
Shape: T5 (Tubular)

Customer Reviews

No reviews for this product
(0)