2-1/2&3 BNDG JMPR 24 IN MVMT

Item #: 229087

Cat #: BJ-2530-24

UPC: 783126040272

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type BJ Bonding Jumper, Size: 2-1/2 - 3 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number E-24264, CSA 15978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, For Bonding Two Rigid, EMT Or IMC Steel Conduits

Overview

OZ-Gedney Type BJ Bonding Jumper, Size: 2-1/2 - 3 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number E-24264, CSA 15978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, For Bonding Two Rigid, EMT Or IMC Steel Conduits
Also known as: 783126040272, BJ-2530-24

Specifications

Material: Malleable Iron
Diameter: 3 in, 2 1/2 in
Size: 3 in, 2 1/2 in
Length: 24 in
Material: Malleable Iron
Size: 3 in, 2 1/2 in
Diameter: 3 in, 2 1/2 in
Length: 24 in

Customer Reviews

No reviews for this product
(0)