Air Handling Cable Tie, Standard, 14" Long, UV Nylon, Black

Item #: 229048

Cat #: CTAH14S

UPC: 639720226935

Sign In or Register to view pricing and more.
Documents & Guides
Air Handling Cable Tie, Plenum Rated, Standard, 14" Long, UV Nylon, Black, 50lb Rating

Overview

Air Handling Cable Tie, Plenum Rated, Standard, 14" Long, UV Nylon, Black, 50lb Rating
Also known as: 639720226935, CTAH14S

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in

Customer Reviews

No reviews for this product
(0)