Air Handling Cable Tie, Standard, 7" Long, UV Nylon, Black

Item #: 229047

Cat #: CTAH7S

UPC: 639720226720

Sign In or Register to view pricing and more.
Documents & Guides
Air Handling Cable Tie, Plenum Rated, Standard, 7" Long, UV Nylon, Black, 50lb Rating

Overview

Air Handling Cable Tie, Plenum Rated, Standard, 7" Long, UV Nylon, Black, 50lb Rating
Also known as: 639720226720, CTAH7S

Specifications

Length: 7 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7 in
Weight Capacity: 50 lbs
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)