2 W EnduraLED Candle Bulb

Item #: 229045

Cat #: 2BA9END/CL/2700

UPC: 046677407964

Sign In or Register to view pricing and more.
2 W EnduraLED Candle BulbLED Lamp, 2W, 120V, Bulb: Bent Tip Candle, Base: Candelabra Screw (E12), Lumens: 70, CRI: 90, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. Finish: Clear.

Overview

2 W EnduraLED Candle BulbLED Lamp, 2W, 120V, Bulb: Bent Tip Candle, Base: Candelabra Screw (E12), Lumens: 70, CRI: 90, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. Finish: Clear.
Also known as: 046677407964, 2BA9END/CL/2700, LED Candelabra

Specifications

Lumens: 70
Color: Clear
Shape: BA9 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 2
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Lumens: 70
Shape: BA9 (Bent Tip)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Wattage: 2
Light Technology: LED

Customer Reviews

No reviews for this product
(0)