P&S 2623-GRY SW DEC 3W 20A 120/277V

Item #: 229042

Cat #: 2623-GRY

UPC: 785007539523

Documents & Guides
PAS 2623-GRY SW DEC 3W 20A 12
Sign In or Register to view pricing and more.

No associated products found.

Overview

PAS 2623-GRY SW DEC 3W 20A 12
Also known as: 785007539523, 2623-GRY

Specifications

Type: Switch
Poles: 2
Color: Gray
Amps: 20
Mounting: Wall
Type: Switch
Color: Gray
Mounting: Wall
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)