Emergency LED Driver

Item #: 2290193

Cat #: BSL310CDFM

UPC: 663015110005

Documents & Guides
LED Emergency Driver - Input Voltage: 120-277V AC. Metal Case dual conduit on one end of case with 90° adapter and 2-wire ITS attached to one conduit, and lead wires in the other.. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. UL RECOGNIZED Factory Installation * (Indoor and Damp) Output Class 2 Compliant
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Emergency Driver - Input Voltage: 120-277V AC. Metal Case dual conduit on one end of case with 90° adapter and 2-wire ITS attached to one conduit, and lead wires in the other.. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. UL RECOGNIZED Factory Installation * (Indoor and Damp) Output Class 2 Compliant
Also known as: 663015110005, BSL310CDFM

Specifications

Shape: MR16 (Mini Reflector)
Color: Clear
Wattage: 20
Weight: 66 lb
Light Technology: Metal Halide
Base: 2-Pin Twist Lock (GX10)
Angle: 25°
Shape: MR16 (Mini Reflector)
Wattage: 20
Light Technology: Metal Halide
Angle: 25°
Color: Clear
Weight: 66 lb
Base: 2-Pin Twist Lock (GX10)

Customer Reviews

No reviews for this product
(0)